Beli distributor flashdisk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- WIDIA HANITA General Purpose Finishing Coated Carbide Square End MillDeskripsi:These end mills come in standard sizes expressed in fractional inches. Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.atribut:
- UNSPSC: 23172005
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drilling Tool Configuration: Individual
- End Mill Application: Finishing
- End Mill Cutting Type: Center Cutting
- End Mill Style: Square
- Finish: TiAlN
- Helix Angle (°): 30
- Length of Cut (inch): 1
- List Number: I4S
- Material: Carbide
- Material Grade: TiAlN
- Measurement System: Fractional Inch
- Milling Diameter (inch): 1/2
- Number of Flutes: 4
- Overall Length (inch): 3
- Primary Material Application: Cast Iron; Stainless Steel; Steel
- Primary Material Application ISO Code: K; M; P
- Shank Diameter (inch): 1/2
- Shank type: Straight
- Single End/Double End: Single End
- MILWAUKEE High Pressure Grease Coupleratribut:
- Sub-Category: Adapters and Couplers
- Connection: 1/8 FNPT
- For use with: 2446-20, 2646-20, 2646-21CT, 2646-22CT
- Features: Internal Thread 1/8\"-27 NPT
- Maximum Pressure: PSI
- Non Brand Magnetic Contactatribut:
- UNSPSC: 31162505
- Logitech KeyboardDeskripsi:Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
Daftar Harga distributor flashdisk Terbaru April 2026
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| WIDIA HANITA General Purpose Finishing Coated Carbide Square End Mill | Rp1.499.900 |
| MILWAUKEE High Pressure Grease Coupler | Rp469.900 |
| Non Brand Magnetic Contact | Rp92.900 |
| Logitech Keyboard | Rp319.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/fcP107653552-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/MILWAUKEE%20High%20Pressure%20Grease%20Coupler/97P107287331-1.jpg)